Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
3M

Hand Pad, 0 Grit, 18 PK

  • Item # 2AXL2
  • My Part #
  • Mfr. Model # 70006914520
  • Catalog Page # N/A
  • UNSPSC # 31191511
Hand Pad, 0 Grit, 18 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Pad
  • Grit 0
  • Grade Fine
  • Application Sanding
  • Length 4"
  • Width 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products