Skip Content

WV
3M

Gray Sealant, Hybrid, 310mL Cartridge

  • Item# 29UJ26
  • Mfr. Model# 740
  • Catalog Page# 2796
  • UNSPSC# 31201606
Gray Sealant, Hybrid, 310mL Cartridge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13.24 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.24 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Moisture-curing sealant forms a high-strength bond that can replace rivets and other fasteners. Bonds materials with differing thermal expansion. Paintable when wet. UV-resistant.

View More

Technical Specs

  • Item Sealant
  • Adhesive Grouping Sealant
  • For Use On Ceramic, Concrete, Glass, Metal, Wood
  • Sealant Base Hybrid
  • Sealant Color Family Grays
  • Color Gray
  • Sealant Container Cartridge
  • Size 310mL
  • Sealant Properties UV Resistant
  • Begins to Harden 60 min.
  • Full Cure 1 day
  • Performance Temp. Range -40 Degrees to 194 Degrees F
  • Application Temp. Range 40 Degrees to 95 Degrees F
  • Specific Gravity 1.65
  • Flash Point Not Specified
  • VOC 22g/L
  • For Use With Hand or Pressure Caulk
  • Application Sealing, Caulking, Waterproofing and Damping, Seals Lap Seams On Trucks, Trains, Trailers, Etc., and Construction Panels, General Industrial, Specialty Vehicle, Transportation
  • Meets NSF R2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.