Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

Gray Concrete Repair, 8.4 oz. Cartridge, Coverage: Not Specified

  • Item # 4TY45
  • My Part #
  • Mfr. Model # DP600-96596
  • Catalog Page # N/A
  • UNSPSC # 30111601
Gray Concrete Repair, 8.4 oz. Cartridge, Coverage: Not Specified close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Concrete Repair DP600 is a quick-curing, two-component polyurethane adhesive designed to repair cracks, spalls and breaks in concrete, masonry and stone. The rapid setting concrete hardens in as little as five minutes, eliminating down time without lengthy disruptions to day-to-day services. In fifteen minutes the adhesive is firm enough that you can drive a forklift over it. The two-part adhesive bonds through a chemical reaction that cures to any depth without cracking. And once mixed the formula resists weathering, expansion, and contraction. This product is gray in color, and may also be sanded to eliminate rough edges, for refinement, or to provide a smoother finish. Concrete Repair is ideal pool decks and patios, custom tapping of bolts and screws into a variety of substrates, and setting anchors in horizontal surfaces.

View More

Technical Specs

  • Patching Application Epoxy Patches
  • Item Concrete Repair
  • Color Gray
  • Number of Components 2
  • Container Size 8.4 oz.
  • Container Style Cartridge
  • Coverage Not Specified
  • VOC Not Specified
  • Flash Point Not Specified
  • Application Temp. Range Not Specified
  • Starts to Harden Not Specified
  • Full Cure Time 1 hr.
  • For Use On Surface Material Concrete
  • Application Repair Cracks, Fills Floor Joints
  • Characteristics Self-Leveling
  • Includes Duo Cartridge, (2) Nozzles
  • Cured Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Gray Concrete Repair Cartridge, 8.4 oz. Size, Coverage: Not Specified is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from The place I work has cracks and chips from forklifts so I gave this a try works very well and holds up.
Date published: 2016-07-29
Rated 5 out of 5 by from I had a deep crack form in the concrete floor of my patio near the inside of the door jam of a Pella door. I gambled on this 3M product and I could not have been more pleased. The material flowed into the crack and leveled out beautifully. The hole was sealed and the corner of the doorway looks great. I plan to buy another tube to work a small area in the front of the door to make a wide strip that is finished with this product.
Date published: 2015-12-02
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4TY45, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.