Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Fuel™ Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 5PA89
  • My Part #
  • Mfr. Model # 11642
  • Catalog Page # N/A
  • Catalog Group # H1174
  • UNSPSC # 46181802
Fuel™ Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Empower your vision with Fuel protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, color-accented vented temples and a scratch-resistant lens coating. Soft touch nosebridge and temple tips help add comfort.A blend of comfort and flair, Fuel protective eyewear offers a streamlined frame design with a bold attitude and innovative style. The frame features a vented temple with color accent. 10 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Fuel(TM)
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Blue
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Vented
  • Photochromatic Lens No
  • UV Protection 99.99% UVA/UVB
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2003
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products