C3
3M

Fuel™ 2 Scratch-Resistant Safety Glasses, Red Mirror Lens Color

  • Item # 3NTJ5
  • My Part #
  • Mfr. Model # 11650-00000-10
  • Catalog Page # N/A
  • Catalog Group # H1125
  • UNSPSC # 46181802
Fuel™ 2 Scratch-Resistant Safety Glasses, Red Mirror Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.16 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Empower your vision with Fuel 2 protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, oft touch nosebridge and temple tips help add comfort. Fuel 2 protective eyewear offers a bold attitude and innovative styling.A blend of comfort and style, Fuel 2 protective eyewear offers a streamlined frame design with a bold attitude and innovative style. Constructed with a durable nylon frame and temples with color accents. Pump up your compliance with Fule 2 protective eyewear.
10 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Fuel(TM) 2
  • Gender Unisex
  • Lens Color Red Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Metallic Sand
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Red
  • Temple Style Contoured, Soft temple tips
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.