Skip Content

DV
3M

Fuel™ 2 Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 3NTJ3
  • My Part #
  • Mfr. Model # 11653-00000-10
  • Catalog Page # N/A
  • Catalog Group # H1125
  • UNSPSC # 46181802
Safety Glasses,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Empower your vision with Fuel 2 protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, flared design and a scratch-resistant lens coating. Soft touch nosebridge and temple tips help add comfort.A blend of comfort and style, Fuel 2 protective eyewear offers a streamlined frame design with a bold attitude and innovative style. Durable nylon frame and temples with color accents.
10 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Fuel(TM) 2
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Silver
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Blue
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2010, CSA Z94.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products