Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Floor Marking Tape, Solid, Roll, 4" x 108 ft., 1 EA

  • Item# 9KYE9
  • Mfr. Model# 00021200031311
  • Catalog Page# N/A
  • Catalog Group# E7749
  • UNSPSC# 31201525
Floor Marking Tape, Solid, Roll, 4" x 108 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Marking Tape
  • Shape Roll
  • Color Yellow
  • Pattern Solid
  • Material Vinyl
  • Width 4"
  • Length 108 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms