ST
3M

Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 45CU38
  • My Part #
  • Mfr. Model # 471
  • Catalog Page # N/A
  • UNSPSC # 31201520
Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use 3M™ 471 vinyl tape for floor and safety marking, color coding, and other industrial applications. Plus, it's a great general purpose paint masking and decorating. This long lasting tape is designed to resist wear, scrapes, and moisture. Stretches to conform to rough, irregular, curved, and convex surfaces without lifting and retracting. Rubber adhesive provides excellent holding strength on many surfaces. One-piece, clean removal from most surfaces.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Orange
  • Width 2"
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 5.2 mil
  • Performance Temp. 40 Degrees to 170 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend Solid
  • Standards Lockheed Martin 0-00112‎, Filmtec 471‎, Federal Spec MIL STD 2041 D‎, Abbott Laboratories 17-0073, US Govt A-A-1740, United Launch Alliance H/PS 2-00271 (A-A 1689), Navy WS26054‎
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.