C3
3M

Floor Marking Tape, Solid, Continuous Roll, 3/4" Width, 1 EA

  • Item # 24A773
  • My Part #
  • Mfr. Model # 471
  • Catalog Page # N/A
  • UNSPSC # 31201525
Floor Marking Tape, Solid, Continuous Roll, 3/4" Width, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Marking and Warning Tapes


$18.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use 3M™ 471 vinyl tape for floor and safety marking, color coding, and other industrial applications. Plus, it's a great general purpose paint masking and decorating. This long lasting tape is designed to resist wear, scrapes, and moisture. Stretches to conform to rough, irregular, curved, and convex surfaces without lifting and retracting. Rubber adhesive provides excellent holding strength on many surfaces. One-piece, clean removal from most surfaces.

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Solid
  • Safety Tape Color Red
  • Width 3/4"
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 5.2 mil
  • Performance Temp. 60 Degrees to 85 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards ASTM D-3330, D-3759, D-3652, MIL-STD-2041D(SH)
  • Diameter 4-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products