Skip Content

C3
3M

Microfiber Quick Change 5-1/2" x 24" Wet Mop Head, White

  • Item # 1CPH2
  • My Part #
  • Mfr. Model # 59023
  • Catalog Page # 1534
  • UNSPSC # 47131618
Microfiber Quick Change 5-1/2" x 24" Wet Mop Head, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $222.00 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 3.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Make floor cleaning and disinfecting faster, easier, and safer with this durable, machine-washable flat mop. The microfiber construction produces less drag, making the mop easier to handle.

View More

Technical Specs

  • Floor Tool Type Wet Mop Head
  • Mop Style Flat
  • Handle Included No
  • Frame Width 24"
  • Frame Depth 5-1/2"
  • Handle Material No Handle
  • Handle Length No Handle
  • Mop Connection Type Quick Change
  • Mop Head Material Microfiber
  • Mop Pad Size 5-1/2" x 24"
  • Launderable Yes
  • Mop Head Color White
  • Item Mop Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.