Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

4-1/2" Flap Disc, Type 27, Zirconia Alumina, 40 Grit, 5/8-11 Mounting Size, 566A

  • Item# 26ZT13
  • Mfr. Model# 00051141553627
  • Catalog Page# N/A
  • Catalog Group# H7324
  • UNSPSC# 31191506
4-1/2" Flap Disc, Type 27, Zirconia Alumina, 40 Grit, 5/8-11 Mounting Size, 566A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Overall Disc Type Type 27
  • Item Flap Disc
  • Disc Type Type 27
  • Disc Dia. 4-1/2"
  • Grit 40
  • Grade Coarse
  • Mounting Size 5/8-11
  • Abrasive Material Zirconia Alumina
  • Series 566A
  • Backing Material Cloth
  • Backing Weight YF
  • Max. RPM 13,300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms