Navigation Menu New

Access My Account, Order History, Lists and more here.

18M458 FB-FOAM-ORANGE UNSPSC # 46191503

Tap image to zoom.

Roll over image to zoom.

3M

Firestop Sealant, 12 oz Can, Not Rated Fire Rating, Orange

  • Item # 18M458
  • Mfr. Model # FB-FOAM-ORANGE
  • UNSPSC # 46191503
  • Catalog Page # 1884 1884
Country of Origin USA. Country of Origin is subject to change.

Fire block foam is recommended for nonrated residential and commercial construction. It helps seal, fill, insulate, and bond. Also helps reduce air infiltration. Bonds to concrete, brick, metal, wood, plastic, and cable jacketing.

Technical Specs

  • Firestop Item Firestop Sealant
  • Color Orange
  • Container Type Can
  • Size 12 oz
  • Fire Rating Not Rated
  • Firestop Application Cables, Metal Pipe, Plastic Pipe
  • Application Method Aerosol
  • Material Polyurethane Foam
  • Standards Meets ASTM E84 (mod) Class 1 for Smoke Spread and Flame Development, Evaluated by the ICC-ES, Complies with the IBC and IRC per ICC-ES Report ESR-3165
  • Item Fire Block Sealant

Fire block foam is recommended for nonrated residential and commercial construction. It helps seal, fill, insulate, and bond. Also helps reduce air infiltration. Bonds to concrete, brick, metal, wood, plastic, and cable jacketing.

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • This item is restricted for international sale.
Back to Top