Skip Content
ST
3M

Fire Barrier Sealant,5 gal.,Red-Brown

  • Item # 5Z381
  • My Part #
  • Mfr. Model # CP 25WB+
  • Catalog Page # 1943
  • UNSPSC # 46191503
Fire Barrier Sealant,5 gal.,Red-Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $582.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 60.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire Barrier Products
Penetration Sealants
Material expands when exposed to heat or fire. Can be applied to vertical or overhead surfaces. Easy installation, cleanup, and disposal. Nonhalogen formula requires no mixing. Paintable, sag-resistant sealants remain flexible.
4-hr. Latex
STI brand SSS model multiviscosity formula has 2-stage intumescence for extremely fast expansion. STI models are FBC compatible are acoustically tested to reduce noise transmission. 3M™ brand bonds to concrete, metal, wood, plastic, and cable jacketing. Formula dries tack-free in 10 to 15 min.; paintable after 72 hr. All models are CPVC compatible.

View More

Technical Specs

  • Item Fire Barrier Sealant
  • Size 5 gal.
  • Color Red-Brown
  • Container Type Pail
  • Application Method Trowel
  • Fire Rating Up to 4 hr.
  • Material Intumescent
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.