DV
3M

Fine Silicon Carbide Sanding Sheet, 100 Grit, 11" L X 4-3/16" W, Backing Weight : C, 250 PK

  • Item # 2FYC3
  • My Part #
  • Mfr. Model # 70070927176
  • Catalog Page # N/A
  • UNSPSC # 31191501
Fine Silicon Carbide Sanding Sheet, 100 Grit, 11" L X 4-3/16" W, Backing Weight : C, 250 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Great for cleaning and refinishing, these flexible, durable sanding sheets can be used for a variety of surface preparation jobs.

View More

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 4-3/16"
  • Grade Fine
  • Grit 100
  • Abrasive Material Silicon Carbide
  • Backing Material Paper
  • Backing Weight C
  • Color Tan
  • Series 99429NA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products