Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Filter Housing, 316L Stainless Steel, 2" NPT

  • Item# 2MJF4
  • Mfr. Model# SS20 EPE-316L
  • Catalog Page# N/A
  • UNSPSC# 40161502
Filter Housing, 316L Stainless Steel, 2" NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Housing
  • Size 2" NPT
  • Height (In.) 49-1/2
  • Width (In.) 8
  • Dia. (In.) 8
  • Dimension (In.) 49 1/2 x 8
  • Length (In.) 49-1/2
  • Flow Rate (GPM) 160
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 250
  • Housing Material 316L Stainless Steel
  • Head Material 316L Stainless Steel
  • Cartridges Required 20
  • Standards FDA CFR-21
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms