Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Filter Housing, 304 Stainless Steel, 2" Class 150 ANSI Flange

  • Item # 2MHX2
  • Mfr. Model # 1HF10VBGD
  • Catalog Page # N/A
  • UNSPSC # 40161502
Filter Housing, 304 Stainless Steel, 2" Class 150 ANSI Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Housings

Technical Specs

  • Item Filter Housing
  • Size 2" Class 150 ANSI Flange
  • Height (In.) 39
  • Width (In.) 8-5/8
  • Dia. (In.) 13
  • Dimension (In.) 10 x 8 5/8
  • Length (In.) 10
  • Flow Rate (GPM) 85
  • Max. Flow GPM 85
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 160 Degrees
  • Housing Material 304 Stainless Steel
  • Head Material 304 Stainless Steel
  • Cartridges Required 1
  • Standards FDA CFR-21
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms