Skip Content

ST
3M

Filter Head, Fits Brand: 3M

  • Item # 40XA67
  • My Part #
  • Mfr. Model # VH3 Head with Gauge
  • Catalog Page # N/A
  • UNSPSC # 40161502
Filter Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ valve-in-head filter head is designed for use with 3M High Flow Series water filtration cartridges, Nos. 40XA65, 40XA66, and 40XA68 (sold separately). Features 3/8" FNPT inlet and outlet water connections. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast-and-easy cartridge change-outs without a filter wrench.

• Valve-in-head design with shroud and gauge
• Integrated pump requires no power, operates on incoming water pressure
• Applications: coffee and vending, cold beverage, espresso, ice machine water filtration, iced tea, steamer, combi oven, and proofer oven water filtration, vending

View More

Technical Specs

  • Item Filter Head
  • Fits Brand 3M
  • For Use With 3M HF Cartridges
  • Max. Pressure 125 psi
  • Max. Temp. 100 Degrees F
  • Standards NSF 42, FDA CFR-21
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.