Skip Content

 
3M

Film Tape

Film Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Film Tape 
  • Shape Continuous Roll 
Color
Please Select
Material
Please Select
Width
Please Select
Length
Please Select
Thickness
Please Select
Tensile Strength
Please Select
Adhesion Strength
Please Select

Your Filters:

Clear All
Price
  • $2000-$2500 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Width
Length
Thickness
Tensile Strength
Adhesion Strength
Price
Qty
Please use Qty box to add item(s) to cart.
471
Blue
Vinyl
1/4"
36 yd.
5.2 mil
14 lb./in.
23 oz./in.

$2,347.00 / pkg. of 144

Enter location to check availability
Catalog Page #  NA

Price $2,347.00 / pkg. of 144

Technical Specs

  • Item Film Tape
  • Color Blue
  • Material Vinyl
  • Width 1/4"
  • Length 36 yd.
  • Shape Continuous Roll
  • Thickness 5.2 mil
  • Tensile Strength 14 lb./in.
  • Adhesion Strength 23 oz./in.
8901
Non-Slivering Polyester
1"
72 yd.
2.6 mil
26 lb./in.
29 oz./in.

$2,115.00 / pkg. of 36

Enter location to check availability
Catalog Page #  NA

Price $2,115.00 / pkg. of 36

Technical Specs

  • Item Film Tape
  • Material Non-Slivering Polyester
  • Width 1"
  • Length 72 yd.
  • Shape Continuous Roll
  • Thickness 2.6 mil
  • Tensile Strength 26 lb./in.
  • Adhesion Strength 29 oz./in.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms