Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Yellow/Black, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Friction Leg Strap Buckle

  • Item# 24D033
  • Mfr. Model# 20058
  • Catalog Page# 2188
  • UNSPSC# 46182306
Yellow/Black, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Friction Leg Strap Buckle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for roofing, construction, and general maintenance applications.

View More

Technical Specs

  • Item Fall Protection Kit
  • Harness Size Universal
  • Weight Capacity 310 lb.
  • Includes 5 pt. Full Body Harness, Single Back D-Ring, Quick Connect Buckles, Lanyard, and Bag
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles No
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Friction
  • Subpelvic Strap No
  • Color Yellow/Black
  • Hardware Material Steel
  • Tensile Strength 5000 lb.
  • Standards OSHA 29 CFR 1910.66, 1926.502, ANSI Z359.1-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.