Skip Content

 
3M

Faceshield Visor

Faceshield Visor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Faceshield Visor 
  • Color Clear 
Material
Please Select
Dielectric Protection
Please Select
Visor Height
Please Select
Visor Width
Please Select

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Dielectric Protection
Visor Height
Visor Width
Price
Qty
Please use Qty box to add item(s) to cart.
82543-00000
Polycarbonate
Yes
7"
14-1/2"

$12.75 / each

Enter location to check availability
Catalog Page #  2042 

Price $12.75 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 7"
  • Visor Width 14-1/2"
82582-00000
Polycarbonate
Yes
9"
18-1/4"

$14.94 / each

Enter location to check availability
Catalog Page #  2042 

Price $14.94 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Dielectric Protection Yes
  • Visor Height 9"
  • Visor Width 18-1/4"
82701-00000
Polycarbonate
9"
14-1/2"

$10.87 / each

Enter location to check availability
Catalog Page #  2042 

Price $10.87 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Polycarbonate
  • Visor Height 9"
  • Visor Width 14-1/2"
82700-00000
Propionate
Yes
9"
14-1/2"

$11.76 / each

Enter location to check availability
Catalog Page #  2042 

Price $11.76 / each

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Propionate
  • Dielectric Protection Yes
  • Visor Height 9"
  • Visor Width 14-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More