Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Faceshield Visor, Plycrb, Gld, 7-1/2x15-1/2

  • Item# 9P881
  • Mfr. Model# 82602-00000
  • Catalog Page# N/A
  • UNSPSC# 46181707
Faceshield Visor,Plycrb,Gld,7-1/2x15-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Faceshield Visor
  • Color Gold Plated
  • Material Polycarbonate
  • Features Dual-Coated, Abrasion-Resistant Outside Hard Coat and Anti-Fog Coating on the Inside, High Heat, 26% Visible Transmittance, 65% Infrared Transmittance, and Blocks all Ultra-Violet Transmittance
  • For Use With Headgear
  • Visor Thickness 0.08"
  • Visor Height 7-1/2"
  • Visor Width 15-1/2"
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.