Navigation Menu New

Access My Account, Order History, Lists and more here.

2ELY1 82581-00000 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

3M

Faceshield Visor, For Use With AOTuffmaster Headgear

  • Item # 2ELY1
  • Mfr. Model # 82581-00000
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

PETG visor is suitable for splash, spray, and light impact applications.

Technical Specs

  • Item Faceshield Visor
  • Faceshield Visor Item Replacement Visor
  • Visor Material PETG
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 18 1/4 in
  • Visor Height 9 in
  • Dielectric Protection Yes
  • Visor Coating Uncoated
  • Standards ANSI Z87.1-2010
  • For Use With AOTuffmaster Headgear
  • Features Splash, Basic Impact

PETG visor is suitable for splash, spray, and light impact applications.

Back to Top