Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Faceshield Visor, Acetate, Clr, 9x14-1/2in

  • Item# 2ELX3
  • Mfr. Model# 82566
  • Catalog Page# N/A
  • UNSPSC# 46181702
Faceshield Visor,Acetate,Clr,9x14-1/2in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Acetate
  • Dielectric Protection Yes
  • Features Scratch, Splash, Basic Impact
  • For Use With AOTuffmaster Headgear
  • Visor Thickness 0.04"
  • Visor Height 9"
  • Visor Width 14-1/2"
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.