Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Epoxy Adhesive, 1.52 oz. Cartridge, Black, Work Life: 3 min.

  • Item # 49Z641
  • Mfr. Model # DP8005
  • Catalog Page # N/A
  • UNSPSC # 13111001
Epoxy Adhesive, 1.52 oz. Cartridge, Black, Work Life: 3 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $63.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Structural Plastic Adhesive DP8005 is a two-part acrylic adhesive specially formulated to bond many low surface energy plastics, including many grades of polypropylene, polyethylene, and thermoplastic elastomers without special surface preparation. Structural bonds can be achieved without special surface treatments such as chemical etching, plasma, flame, or corona treatment or priming. Simply wipe the surfaces with isopropanol to remove mold release agents, dust dirt, etc. Formulated with 8 mil spacer beads for bond line spacing. When using a Duo-Pak size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing, and dispensing.

View More

Technical Specs

  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Ceramic, Glass, Metal, Plastic, Wood
  • Epoxy Container Dual-Cartridge
  • Size 1.52 oz.
  • Work Life 3 min.
  • Functional Cure 3 hr.
  • Full Cure 24 hr.
  • Epoxy Color Black
  • Mixing Ratio 10:1
  • Series DP8005
  • Shear Strength (PSI) 2000
  • Application Bonding
  • For Use With Low Surface Energy Plastics
  • Type Medium Viscosity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.