Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
3M

Epoxy Adhesive, 1.69 oz. Cartridge, Gray, Work Life: 90 min.

  • Item # 3KB85
  • My Part #
  • Mfr. Model # DP190
  • Catalog Page # 2215
  • UNSPSC # 31201607
Epoxy Adhesive, 1.69 oz. Cartridge, Gray, Work Life: 90 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ epoxy adhesive DP190 is a 2-part, rigid epoxy adhesive with high shear and peel strength. Bonds a wide range of materials including metals, ceramics, wood, fiberboard, glass, rubber, and many plastics. With a 90-min. work life, this gray medium-viscosity epoxy allows for an extended work life for adjustment and precise application. Reaches handling strength in 10 hr., fully cures in 7 days at room temperature. Moderate flexibility and elongation. Duo-Pak cartridge. Additionally, 3M Scotch-Weld Epoxy Adhesive DP190 Translucent is engineered to exhibit good environmental aging properties, delivering long-term durability.

UL 94 HB certified.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Metal,Plastic
  • Container Type - Adhesives Dual-Cartridge
  • Size 1.69 oz.
  • Work Life 90 min.
  • Functional Cure 12 hr.
  • Full Cure 7 days
  • Epoxy Color Gray
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 350 Degrees
  • Mixing Ratio 1:1
  • Series DP190
  • Shear Strength (PSI) 2500
  • Application For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments
  • For Use With EPX Applicator System
  • Type Flexible, Room Temp. Cure
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.