Skip Content
ST
3M

Epoxy Adhesive, 2.00 oz. Tube, Gray, Work Life: 90 min.

  • Item # 2RUD2
  • Mfr. Model # 2216
  • Catalog Page # N/A
  • UNSPSC # 31201607
Epoxy Adhesive, 2.00 oz. Tube, Gray, Work Life: 90 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $58.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld Epoxy Adhesive 2216 is a flexible, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle. Bonds rubber, metal, wood, most plastics, and masonry products. It also bonds primed and/or painted metal and plastic substrate. This kit resists extreme shock, vibration, and flexing.

View More

Technical Specs

  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Glass, Masonry, Metal, Plastic, Rubber, Wood
  • Epoxy Container Tube
  • Size 2.00 oz.
  • Work Life 90 min.
  • Functional Cure 12 hr.
  • Full Cure 7 days
  • Epoxy Color Gray
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 300 Degrees
  • Mixing Ratio 2:3
  • Series 2216
  • Shear Strength (PSI) 3200
  • Application Produces Flexible Bonds And May Be Applied With Spatula Or Trowel
  • Type Epoxy, Room Temp. Cure, High Shear and Peel
  • Includes 2-oz. Tube Base, 2-oz. Tube Accelerator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.