Skip Content
ST
3M

Epoxy Adhesive, 1.25 oz. Cartridge, Off-White, Work Life: 1 hr.

  • Item # 2RUC8
  • Mfr. Model # DP-460
  • Catalog Page # 2279
  • UNSPSC # 31201607
Epoxy Adhesive, 1.25 oz. Cartridge, Off-White, Work Life: 1 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Epoxy Adhesive DP460 is a toughened, two-part epoxy adhesive with a 2:1 mix ratio, 60 minute work life, and handling strength in approximately four hours. This product provides a strong, durable bond to many surfaces. When using a Duo-Pak (DP) size adhesive, rely on dispensing equipment for convenient and accurate metering, mixing, and dispensing. Excellent for vertical applications or any application that requires high shock and impact resistance. High-shear, high-peel adhesives bond to aluminum, cold-rolled steel, copper, brass, stainless steel, wood, and most plastics.

View More

Technical Specs

  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Ceramic, Metal, Plastic, Wood
  • Epoxy Container Dual-Cartridge
  • Size 1.25 oz.
  • Work Life 1 hr.
  • Functional Cure 4 hr.
  • Full Cure 24 hr.
  • Epoxy Color Off-White
  • Epoxy Max. Temp 199 Degrees F and Below
  • Temp. Range (F) -65 Degrees to 180 Degrees
  • Mixing Ratio 2:1
  • Series DP460
  • Shear Strength (PSI) 4500
  • For Use With EPX Plus II Applicator-4TY44, EPX Plus II Mixing Nozzle-1VAL5
  • Type Toughened, High Shear and Peel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.