Skip Content

ST
3M

Epoxy Adhesive, 1.60 oz. Cartridge, Clear, Work Life: 4 min.

  • Item # 2KVD1
  • My Part #
  • Mfr. Model # 8107
  • Catalog Page # 940
  • UNSPSC # 31201607
Fast Cure Epoxy Adhesive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ fast cure epoxy adhesive bonds a wide range of substrates. Durable epoxy reaches full cure in 4 min.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Rubber
  • Epoxy Container Dual-Cartridge
  • Size 1.60 oz.
  • Work Life 4 min.
  • Full Cure 1 hr.
  • Epoxy Color Clear
  • Mixing Ratio 1:1
  • Series 8107
  • Shear Strength (PSI) 1100
  • Application For Automotive, Marine and Light Industrial Repairs and Bonding
  • Type 2 Part
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.