Skip Content
TP
3M

Epoxy Adhesive, 32.00 oz. Can, Gray, Work Life: 120 min.

  • Item # 2JBW1
  • Mfr. Model # 2158 B/A
  • Catalog Page # N/A
  • UNSPSC # 31201607
Epoxy Adhesive, 32.00 oz. Can, Gray, Work Life: 120 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,481.76 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 34.504 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Epoxy Adhesive 2158 is a multi-purpose, two-part epoxy adhesive that offers rigid bonds and high shear strength. This epoxy adhesive provides a durable bond that can be applied to a wide variety of metals, wood, concrete, and some plastics. Adhesive is a rigid, high strength adhesive that chemically cures at room temperature. With a relatively high viscosity this epoxy dispenses easily to ensure a controlled, precise and accurate application that won't migrate. Once cured this adhesive provides a rigid bond with high shear strength to deliver better dead load holding. This product can be used in a wide range of industries including: general industrial, metalworking, construction, military, transportation, and aerospace.

View More

Technical Specs

  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Glass, Metal, Plastic, Rubber, Wood
  • Epoxy Container Can
  • Size 32.00 oz.
  • Work Life 120 min.
  • Functional Cure 10 hr.
  • Full Cure 7 days
  • Epoxy Color Gray
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 300 Degrees
  • Mixing Ratio 1:1
  • Series 2158
  • Shear Strength (PSI) 2000
  • Application May be applied with spatula, trowel, or flow equipment.
  • Type Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.