Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

Epoxy Adhesive, 2.00 oz. Tube, Green, Work Life: 1 hr.

  • Item# 2JBP4
  • Mfr. Model# 1838
  • Catalog Page# N/A
  • UNSPSC# 31201607
Epoxy Adhesive, 2.00 oz. Tube, Green, Work Life: 1 hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $480.75 / pkg. of 6

Get This Price

$384.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.665 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Adhesive
  • For Use On Glass, Metal, Plastic, Rubber, Wood
  • Epoxy Container Tube
  • Size 2.00 oz.
  • Work Life 1 hr.
  • Functional Cure 8 hr.
  • Full Cure 7 days
  • Epoxy Color Green
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 300 Degrees
  • Mixing Ratio 4:5
  • Series 1838
  • Shear Strength (PSI) 3000
  • Application May be applied with spatula, trowel, or flow equipment.
  • Type Kit
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.