Skip Content

TP
3M

Epoxy Adhesive, 32.00 oz. Can, Translucent, Work Life: 120 min.

  • Item # 2JBL2
  • My Part #
  • Mfr. Model # 2216
  • Catalog Page # N/A
  • UNSPSC # 31201607
Epoxy Adhesive,Kit,1 Qt,Translucent,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,722.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.004 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch-Weld™ Epoxy Adhesive DP3501 is a rigid, two-part epoxy adhesive that cures rapidly at room temperature. Delivering high shear strength, this epoxy adhesive excels in bonding metal, wood, most plastics and masonry products. Adhesive is thixotropic which allows for controlled flow and easy dispensing. This adhesive offers high viscosity for accurate positioning and application. Formulated as an easy 1:1 mix ratio, it has an approximate 8 minute work life and reaches handling strength in approximately 15-20 minutes. It is fast-curing at room temperature and reaches full cure in 48 hours. 3M Scotch-Weld Epoxy Adhesive DP3501 produces rigid bonds and has high shore D hardness.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Glass,Masonry,Metal,Plastic,Rubber,Wood
  • Epoxy Container Can
  • Size 32.00 oz.
  • Work Life 120 min.
  • Functional Cure 16 hr.
  • Full Cure 30 days
  • Epoxy Color Clear
  • Epoxy Max. Temp 300 Degrees F and Above
  • Temp. Range (F) -65 Degrees to 300 Degrees
  • Mixing Ratio 1:1
  • Series 2216
  • Shear Strength (PSI) 2000
  • Application May be applied with spatula, trowel, or flow equipment.
  • Type Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.