Skip Content

DV
3M

Epoxy Adhesive, 1.25 oz. Cartridge, Off-White, Work Life: 20 min.

  • Item # 2F304
  • My Part #
  • Mfr. Model # DP420 SCOTCH-WELD 1.25 OZ
  • Catalog Page # 2215
  • UNSPSC # 31201607
Adhesive,Metal Epoxy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

3M™ Scotch-Weld™ epoxy adhesive DP420 is a 2-part epoxy structural adhesive toughened for impact and fatigue resistance. Maintains bond strength at high and low temperatures and withstands paint bake operations up to 400°F for 60 min. Bonds metals, ceramics, wood, glass, many composites, and plastics. An excellent indoor adhesive for joining, gluing, potting, panel bonding, and structural bonding. Replaces mechanical fasteners, screws, rivets, and spot welds in many applications. 20-min. work life with 2-hr. handling strength. Cures in 24 hr. Off white color. Duo-Pak cartridge.

UL 94 HB.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Metal,Plastic
  • Container Type - Adhesives Dual-Cartridge
  • Size 1.25 oz.
  • Work Life 20 min.
  • Functional Cure 2 hr.
  • Full Cure 24 hr.
  • Epoxy Color Off-White
  • Epoxy Max. Temp 250 Degrees to 299 Degrees F
  • Temp. Range (F) -65 Degrees to 250 Degrees
  • Mixing Ratio 2:1
  • Series DP420
  • Shear Strength (PSI) 4500
  • Application For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments
  • Type High Shear and Peel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Related Products