Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
3M

Epoxy Adhesive, 1.25 oz. Cartridge, Off-White, Work Life: 1 hr.

  • Item # 1VAL9
  • My Part #
  • Mfr. Model # DP460NS
  • Catalog Page # 2215
  • UNSPSC # 13111001
Epoxy Adhesive, 1.25 oz. Cartridge, Off-White, Work Life: 1 hr. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Epoxy Adhesive
  • Structural Adhesive Type Epoxy Adhesive
  • For Use On Metal,Plastic
  • Container Type - Adhesives Dual-Cartridge
  • Size 1.25 oz.
  • Work Life 1 hr.
  • Functional Cure 4 hr.
  • Full Cure 24 hr.
  • Epoxy Color Off-White
  • Epoxy Max. Temp 199 Degrees F and Below
  • Temp. Range (F) -65 Degrees to 180 Degrees
  • Mixing Ratio 2:1
  • Series DP460NS
  • Shear Strength (PSI) 4500
  • Application Vertical Applications or any Application Requiring High Shock and Impact Resistance
  • For Use With 4TY44
  • Type Non-Sag, Toughened, High Shear and Peel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products