Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Digital WorkTunes AM/FM Headset, NRR 26

  • Item# 3NZF1
  • Mfr. Model# WTD2600
  • Catalog Page# 2053
  • UNSPSC# 46181903
Digital WorkTunes AM/FM Headset,NRR 26 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $209.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.93 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital AM/FM/MP3 ear muffs include liquid foam filled cushions, stereo input jack, and MP3 cable. Feature 5 station presets. Ear muffs require 2 AA batteries.

View More

Technical Specs

  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 26dB
  • Ear Muff Style Over-the-Head
  • Color Black/Gray
  • Auxiliary Input 3.5mm Jack
  • Radio Band Type AM/FM
  • Battery Type (2) AA
  • Standards ANSI S3.19-1974
  • Includes Batteries, MP3 Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1.5 out of 5 by 2reviewers.
Rated 1 out of 5 by A very poor excuse for a radio. The radio cannot pick up any stations; whether I am on a job site or home in the front yard. When the headphones are hooked to an IPod the sound is extremely poor. November 20, 2013
Rated 2 out of 5 by These work very good for ear muffs. The AM/FM works if you stand still. I bought them for cutting grass and I could not get one single radio station to come in clear. Had to hook up my MP3 player to listen to music. That works fine. October 14, 2013
  • 2016-09-22 T06:23:50.498-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3NZF1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.