Skip Content

ST
3M

25dB Hard Hat Mounted Ear Muffs, Black

  • Item # 23X921
  • My Part #
  • Mfr. Model # H7P3E-PTL
  • Catalog Page # N/A
  • UNSPSC # 46181902
Ear Muffs,Hard Hat Mounted,NRR 25dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PTL HT listen-only hard hat model headset offers safe attenuation with the push of a button. This comfortable and durable communications headset allows for long-term use under exacting conditions.The practice of "lifting off" an earmuff to hear can compromise attenuation and protection for wearers. 3M Peltor`s PTL earmuff helps resolve this problem by allowing "outside the muff" sounds to be heard clearly when needed.

The PTL HT Series listen only hard hat mount model also features:

• Earcup button for listening mode
• Listen-through capabilitiy with the pass-through sound limited to 87 dB
• Auto-switches to full protection after 30 seconds or when button is pressed again
• Earcups with liquid and foam-filled comfort cushions for long wear and optimum seal
• Possible industries include: heavy equipment operators, airports, manufacturing, construction, agricultural, racing, oil rigs, petroleum refineries
• NRR 25dB*

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.

3M is Leading the Advancement of Hearing Conservation(TM)

View More

Technical Specs

  • Item Ear Muffs
  • Ear Muff Style Hard Hat Mounted
  • Noise Reduction Rating NRR 25dB
  • Dielectric No
  • Series Listen Only, Specialty
  • Ear Muff Shell Color Black
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.