Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

Clear Polyester Electrical Tape, 3/4" Width, 108 ft. Length, 2.2 mil Thickness

  • Item# 2GCZ9
  • Mfr. Model# 40PR 3/4 in x 36 yd
  • Catalog Page# N/A
  • UNSPSC# 31201502
Clear Polyester Electrical Tape, 3/4" Width, 108 ft. Length, 2.2 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $916.00 / pkg. of 60
Get This Price

$732.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electrical Tape
  • Material Polyester
  • Color Clear
  • Shape Continuous Roll
  • Width 3/4"
  • Length 108 ft.
  • Thickness 2.2 mil
  • Max. Voltage 20
  • Tensile Strength 20 lb./in.
  • Adhesion Strength 15 oz./in.
  • Adhesive Conductive Polymer
  • UV Resistance No
  • Performance Temp. Up to 266 Degrees F
  • Standards ASTM D1000, E-595
  • Series 40PR
  • Temperature Range Up to 266 Degrees F
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.