Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Ear Plugs, 29dB, w/o Cord, Univ, PK100

  • Item# 6ANU3
  • Mfr. Model# P1400
  • Catalog Page# 2050
  • Catalog Group# H1490
  • UNSPSC# 46181901
Ear Plugs,29dB,w/o Cord,Univ,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $103.35 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ E-A-R™ Pistonz™ uncorded, push-to-fit earplugs are stylish hearing protection that feature soft foam tips with a metallic look and a convenient thumb-grip stem. No-roll foam makes fitting easy; simply push the earplug into the ear canal and twist to adjust the fit. 3M™ E-A-R™ Pistonz™ uncorded earplugs soft foam tips conform to the unique shape of each ear canal to create a comfortable noise-blocking seal. Since there is no need to roll these earplugs down before use, fitting is easy and the foam tips stay clean, even when your hands are dirty. Push-to-fit products provide in-ear comfort and convenience, with the hearing protection you expect from 3M.

• Stem is stiff enough for insertion, yet designed to flex sideways if impacted
• Metallic-style earplug tips with ultra-soft feel for all day wear
• Officially licensed hearing protection of NASCAR™

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Without Cord
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 29dB
  • Metal Detectable No
  • Series Pistonz(TM)
  • Shape Cylinder
  • Plug Color Silver
  • Plug Material Polyurethane Foam
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974, CSA Class AL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.