Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

33dB Disposable Cylinder Shape Ear Plugs; Corded, Yellow, L

  • Item# 5XN21
  • Mfr. Model# 311-1125
  • Catalog Page# 2049
  • UNSPSC# 46181901
33dB Disposable Cylinder Shape Ear Plugs; Corded, Yellow, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $117.20 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ E-A-R™ Classic™ SuperFit™ 33 orange “fitting ring" provides a guideline for proper fitting and quick visual compliance check. If the ring is visible after insertion, refitting is recommended for best hearing protection.

• Poly bag keeps each pair of earplugs clean before use
• Conforms to the shape of the ear canal to help create a comfortable, snug noise barrier
• Slow-recovery earplug foam is flame-resistant and moisture-resistant
• Test compatible with 3M™ E-A-Rfit™ Validation System

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Disposable
  • Corded/Without Cord Corded
  • Pairs Per Package 200
  • Ear Plug Size L
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Series E-A-R(TM) Classic(TM) SuperFit(TM)
  • Shape Cylinder
  • Plug Color Yellow
  • Plug Material PVC Foam
  • Cord Color Red
  • Cord Material Vinyl
  • Packaging Poly Bag
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.