ST
3M

Ear Plugs, Uncord, 29dB, PK500

  • Item # 45JW42
  • My Part #
  • Mfr. Model # 391-1100
  • Catalog Page # N/A
  • UNSPSC # 46181901
Ear Plugs, Uncord, 29dB, PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.15 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M ear plug dispensers are used with 3M refills to provide a dispensing point that protects ear plugs from dust while keeping them readily available for use. They dispense ear plugs one or two at a time to minimize waste and supply clean ear plugs for each user. Mount these ear plug dispensers to a wall or place them on a flat surface.

View More

Technical Specs

  • Item Earplug Dispenser Refill
  • Pairs Per Package 500
  • Disposable/ Reusable Disposable
  • Noise Reduction Rating NRR 29dB
  • Metal Detectable No
  • Ear Plug Color Orange
  • Ear Plug Material Foam
  • Ear Plug Shape Bullet
  • Ear Plug Size Universal
  • Cord Options Uncorded
  • Ear Plug Packaging Dispenser Refill
  • Series 1100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.