Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Ear Plugs, 25dB, w/o Cord, Univ, PK50

  • Item# 3NHN4
  • Mfr. Model# 340-4001
  • Catalog Page# N/A
  • Catalog Group# H1501
  • UNSPSC# 46181901
Ear Plugs,25dB,w/o Cord,Univ,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $101.20 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ E-A-R™ UltraFit™ uncorded earplugs feature a proprietary, premolded, triple-flange design that fits comfortably in most ear canals. These durable, uncorded reusable earplugs are easy to use again and again, reducing waste. Push-to-fit products provide in-ear comfort and convenience, with the hearing protection you expect from 3M.

• Carrying case keeps earplugs clean and accessible for re-use
• No rolling or sizing needed to get a comfortable, protective fit
• Soft polymer is washable and reusable
• CSA Class AL

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Without Cord
  • Pairs Per Package 50
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable No
  • Series E-A-R(TM) UltraFit(TM)
  • Shape Flanged
  • Plug Color Yellow
  • Plug Material Elastomeric Polymer
  • Packaging Carrying Case
  • Standards CSA Class AL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.