Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Ear Plugs, Uncorded, PU, 28dB, PK200

  • Item# 30F058
  • Mfr. Model# 318-1002
  • Catalog Page# N/A
  • Catalog Group# H1481
  • UNSPSC# 46181901
Ear Plugs,Uncorded,PU,28dB,PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.95 / pkg. of 200

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ E-A-R™ Push-Ins™ uncorded foam earplugs provide all-day hearing comfort, convenience, and protection. Constructed of 3M™ E-A-Rform™ foam, these earplugs feature a no roll-down design and a blue stem for a quick and easy fit. These push-to-fit, foam earplugs are easy to use again and again, reducing waste.

• Poly bag keeps earplugs clean and accessible for re-use
• Blue stem makes insertion and removal cleaner and easier
• Test compatible with 3M™ E-A-Rfit™ Validation System

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/Reusable Reusable
  • Corded/Without Cord Without Cord
  • Pairs Per Package 200
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 28dB
  • Metal Detectable No
  • Series E-A-R(TM) Push-Ins(TM)
  • Shape Pod
  • Plug Color Yellow
  • Plug Material Polyurethane Foam
  • Packaging Poly Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.