Navigation Menu New

Access My Account, Order History, Lists and more here.

45JW40 391-0000 UNSPSC # 46181901

3M

Ear Plug Dispenser

  • Item # 45JW40
  • Mfr. Model # 391-0000
  • UNSPSC # 46181901
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

3M ear plug dispensers are used with 3M refills to provide a dispensing point that protects ear plugs from dust while keeping them readily available for use. They dispense ear plugs one or two at a time to minimize waste and supply clean ear plugs for each user. Mount these ear plug dispensers to a wall or place them on a flat surface.

Tap image to zoom.

Roll over image to zoom.

3M

Ear Plug Dispenser

  • Item # 45JW40
  • Mfr. Model # 391-0000
  • UNSPSC # 46181901
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

3M ear plug dispensers are used with 3M refills to provide a dispensing point that protects ear plugs from dust while keeping them readily available for use. They dispense ear plugs one or two at a time to minimize waste and supply clean ear plugs for each user. Mount these ear plug dispensers to a wall or place them on a flat surface.

Technical Specs

  • Item Ear Plug Dispenser
  • Capacity - Pairs of Ear Plugs 400 to 500 Pairs
  • Material - Ear Plug Dispensers ABS/POM Plastic
  • Height - Ear Plug Dispensers 10 in
  • Width - Ear Plug Dispensers 8 in
  • Depth - Ear Plug Dispensers 21 in
  • Mounting Style - Ear Plug Dispensers Table Top, Wall
  • Dispenser Lid Style Open
  • For Use With 3M(TM) Classic(TM) Earplugs, 3M(TM) Classic(TM) Superfit(TM) 30 Earplugs, 3M(TM) Yellow Neons(TM) Earplugs, 3M(TM) Yellow Neons(TM) Large Earplugs, 3M(TM) Yellow Neons Blasts Earplugs, 3M(TM) E-A-Rsoft(TM) Superfit(TM) Earplugs, 3M(TM) 1100 Earplugs, 3M(TM) E-A-Rsoft(TM) FX(TM) Earplugs
  • Series E-A-R(TM) One Touch(TM) Pro
  • Compatible Mfg. Model Number 391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254
  • Compatible Dispensing System E-A-R(TM) Classic(TM), E-A-Rsoft(TM), One Touch(TM) 1100
  • Compatible Grainger Part Number 30FX18, 30FX19, 30FX23, 3GY50, 3NHK9, 3NHL1, 45JW41, 45JW42
  • Disposable/ Reusable Reusable

3M ear plug dispensers are used with 3M refills to provide a dispensing point that protects ear plugs from dust while keeping them readily available for use. They dispense ear plugs one or two at a time to minimize waste and supply clean ear plugs for each user. Mount these ear plug dispensers to a wall or place them on a flat surface.

Back to Top