Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Dual-Fiber Quick Change 5-1/2" x 22" Wet Mop Head and Handle, Green

  • Item # 1CPJ2
  • My Part #
  • Mfr. Model # 59089
  • Catalog Page # 1534
  • UNSPSC # 47131618
Dual-Fiber Quick Change 5-1/2" x 22" Wet Mop Head and Handle, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Floor Tool Type Wet Mop Head and Handle
  • Mop Style Flat
  • Handle Included Yes
  • Frame Width 22"
  • Frame Depth 5-1/2"
  • Handle Material Aluminum
  • Handle Length 54"
  • Mop Connection Type Quick Change
  • Mop Head Material Dual-Fiber
  • Mop Pad Size 5-1/2" x 22"
  • Launderable Yes
  • Mop Head Color Green
  • Item Mop Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products