Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

Paper Double Sided Film Tape, Acrylic Adhesive, 4.30 mil Thick, 12mm X 55m, Red

  • Item # 48UV71
  • My Part #
  • Mfr. Model # 9738R
  • Catalog Page # N/A
  • UNSPSC # 31201505
Paper Double Sided Film Tape, Acrylic Adhesive, 4.30 mil Thick, 12mm X 55m, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High tack acrylic adhesive performs well across broad temperature range. Excellent peel, tack, and shear strength to withstand rigorous splicing applications. Versatile adhesion bonds well to kraft and coated papers, as well plastic. Good moisture resistance to ensure performance in a variety of situations. Ideal performance in high speed splicing applications.

View More

Technical Specs

  • Item Double Sided Film Tape
  • Tape Backing Material Paper
  • Tape Adhesive Acrylic
  • Tape Thickness 4.30 mil
  • Tape Width 12mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Red
  • Min. Tape Performance Temp. -10 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Adhesive Strength 50 oz./in.
  • Liner Color White
  • Series 9738
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.