Navigation Menu New

Access My Account, Order History, Lists and more here.

4MH63 8214 UNSPSC # 46182002

3M

Disposable Respirator, M, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone

  • Item # 4MH63
  • Mfr. Model # 8214
  • UNSPSC # 46182002
  • Catalog Page # 1759 1759
Country of Origin USA. Country of Origin is subject to change.

These general purpose disposable N95 respirators filter nuisance odors and have an exhalation valve. They are used where odors are present or there is high risk of exposure to airborne particles, including woodworking, demolition, and food manufacturing. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant. The exhalation valve opens automatically when the wearer breaths out to allow breath to exit the mask quickly, keeping the wearer cooler and more comfortable. The valve automatically closes when the wearer inhales to ensure all air breathed in is filtered. These respirators reduce or eliminate nuisance odors, such as organic vapors and acid gas, that are found in demotion work and food manufacturing.

Tap image to zoom.

Roll over image to zoom.

3M

Disposable Respirator, M, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone

  • Item # 4MH63
  • Mfr. Model # 8214
  • UNSPSC # 46182002
  • Catalog Page # 1759 1759
Country of Origin USA. Country of Origin is subject to change.

These general purpose disposable N95 respirators filter nuisance odors and have an exhalation valve. They are used where odors are present or there is high risk of exposure to airborne particles, including woodworking, demolition, and food manufacturing. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant. The exhalation valve opens automatically when the wearer breaths out to allow breath to exit the mask quickly, keeping the wearer cooler and more comfortable. The valve automatically closes when the wearer inhales to ensure all air breathed in is filtered. These respirators reduce or eliminate nuisance odors, such as organic vapors and acid gas, that are found in demotion work and food manufacturing.

Technical Specs

  • Item Disposable Respirator
  • Mask Size M
  • NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone
  • Mask Material Polyester
  • Mask Headstrap Type Dual, Adjustable
  • Includes Eyeshield No
  • Mask Shape Molded
  • ASTM Splash Rating Not Rated
  • ISO Cleanroom Class Not Rated
  • Nosepiece Type Metal Nose Clip
  • Exhalation Valve Yes
  • Strap Material Polyisoprene
  • Face Seal Type Standard
  • Latex Content Latex Free
  • Color White
  • Eyeshield Color None
  • Eyeshield Material None
  • Eyeshield Dimensions None
  • Individually Packaged No
  • Includes 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media, Welding Web, Carbon Filter Material
  • Standards NIOSH TC-84A-0454
  • Features Advanced Electrostatic Media, Cake-Resistant Filter Media, Welding Web
  • Mask Brand 3M

These general purpose disposable N95 respirators filter nuisance odors and have an exhalation valve. They are used where odors are present or there is high risk of exposure to airborne particles, including woodworking, demolition, and food manufacturing. N95 respirators filter at least 95% of airborne particles. They are not oil-resistant. The exhalation valve opens automatically when the wearer breaths out to allow breath to exit the mask quickly, keeping the wearer cooler and more comfortable. The valve automatically closes when the wearer inhales to ensure all air breathed in is filtered. These respirators reduce or eliminate nuisance odors, such as organic vapors and acid gas, that are found in demotion work and food manufacturing.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top