Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

N95 Disposable Particulate Respirator, White, Universal, 10PK

  • Item# 3NMJ7
  • Mfr. Model# 8516
  • Catalog Page# 2170
  • UNSPSC# 46182002
N95 Disposable Particulate Respirator, White, Universal, 10PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $71.55 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the 3M™ P95 odor-removing disposable particulate respirator in foundries, undercoating, petroleum operations, and agriculture where exposures may include nuisance-level (levels beneath OSHA PEL) concentrations of organic vapors. Electrostatically charged microfibers are designed for ease of breathing. Dual elastic headstrap.

View More

Technical Specs

  • Item Disposable Particulate Respirator
  • Filter Class N95
  • Exhalation Valve Yes
  • Face Seal None
  • Nose Clip Yes
  • Nuisance Odor Removal Acid Gas Irritants
  • Mask Size Universal
  • Color White
  • Headstrap Type Dual, Non-Adjustable
  • Includes 3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media, M-Noseclip, Carbon filter material
  • Standards NIOSH Approved
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.