Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
3M

Disc Pad,5 in.

  • Item # 20RV91
  • My Part #
  • Mfr. Model # 60440241382
  • Catalog Page # N/A
  • UNSPSC # 31191505
Disc Pad,5 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Hookit™ disc pad holder securely holds a 3M Hookit sanding or finishing disc or 3M Finesse-it™ buffing pad for use with a handheld sanding tool such as a rotary, orbital, or random orbital sander. The 45° tapered edge provides flexibility and allows the sanded area to be feather-edged or more easily blended. The Hookit hook-and-loop feature makes disc attachment, removal, and re-attachment easy and facilitates use and re-use of the disc for the extent of its abrasive life. The Hookit disc pad grips the brushed nylon loop backings of Hookit discs and provide a finer finish than do adhesive backed discs. The Hookit system is designed for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris.

View More

Technical Specs

  • Item Disc Pad
  • Diameter 5"
  • Thickness 3/4"
  • Material Foam
  • Color Yellow
  • Attachment Type Hook-and-Loop
  • For Use With 5" dia. Hookit(TM) D/F Discs
  • Application Marine, Paint Preparation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.