Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

100 ft. x 18" Adhesive Back Film Dirt Trap Protection System Intro Kit, Clear

  • Item# 12T028
  • Mfr. Model# 36861
  • Catalog Page# 1767
  • UNSPSC# 24141501
100 ft. x 18" Adhesive Back Film Dirt Trap Protection System Intro Kit, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Dirt Trap Protection System Intro Kit
  • Length 100 ft.
  • Width 18"
  • Material Adhesive Back Film
  • Color Clear
  • Includes 1 roll of Dirt Trap Material, 1 Dirt Trap Clear Film, 1 Dirt Trap Material Dispenser, 1 Dirt Trap Clear Film Dispenser, 2 Applicators
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None