Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

3/4 Carat Diamond Dressing Tool, 3/8" x 2", Single Point, TR7S6

  • Item# 20X727
  • Mfr. Model# 20799
  • Catalog Page# N/A
  • UNSPSC# 23131515
3/4 Carat Diamond Dressing Tool, 3/8" x 2", Single Point, TR7S6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dressing Tools

Product Details

Excellent in building hardware, medical instruments, plating and polishing, plumbing fixtures, and turbine engine applications.

View More

Technical Specs

  • Item Diamond Dressing Tool
  • Type Single Point
  • Dia. x Length 3/8" x 2"
  • Carat 3/4
  • Application General Purpose Dressing Tool, Used For Face Dressing, External Radii And Large Internal Radii
  • Specification TR7S6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.