Navigation Menu New

Access My Account, Order History, Lists and more here.

454W92 .500SJ3540/30FT UNSPSC # 11162114

Reclosable Fastener: Rubber Adhesive, 30 ft, 1/2 in Wd, Black

  • Item # 454W92
  • Mfr. Model # .500SJ3540/30FT
  • UNSPSC # 11162114
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

3M™ Dual Lock™ Rolls are ideal for attaching many frequently removed items such as access doors, signs, displays, and mounting panels. Interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times. VHB (Very High Bond) Adhesive.

Suggested Applications: Electronic/Appliance, General Industrial, Point of Purchase, Exhibit/Trade show, Signage, and Transportation.

Tap image to zoom.

Roll over image to zoom.

Reclosable Fastener: Rubber Adhesive, 30 ft, 1/2 in Wd, Black

  • Item # 454W92
  • Mfr. Model # .500SJ3540/30FT
  • UNSPSC # 11162114
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

3M™ Dual Lock™ Rolls are ideal for attaching many frequently removed items such as access doors, signs, displays, and mounting panels. Interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times. VHB (Very High Bond) Adhesive.

Suggested Applications: Electronic/Appliance, General Industrial, Point of Purchase, Exhibit/Trade show, Signage, and Transportation.

Technical Specs

  • Item Reclosable Fastener
  • Hook and Loop Type Self-Mating
  • Hook and Loop Shape Roll
  • Adhesive Type Rubber Adhesive
  • Length 30 ft
  • Width 1/2 in
  • Color Black
  • Flame Retardant No
  • Package Quantity 1
  • Operating Temp. Range -20 Degrees to 120 Degrees F
  • Backing Material Polypropylene
  • Characteristics General Purpose Pressure Sensitive, High Strength, Long Lasting Polypropylene

3M™ Dual Lock™ Rolls are ideal for attaching many frequently removed items such as access doors, signs, displays, and mounting panels. Interlocking mushroom-shaped heads (250 stem density per square inch) provide strong, reliable and durable fastening that can be opened and closed multiple times. VHB (Very High Bond) Adhesive.

Suggested Applications: Electronic/Appliance, General Industrial, Point of Purchase, Exhibit/Trade show, Signage, and Transportation.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top